Shop All Adjustable Frequency Drive Accessories
Eaton
Remote Keypad Mounting Holder, 4.0in.D
Mfr # DXG-KEY-HOLDER
Zoro # G0121241
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DG1 Drives
- Depth 4.0 in
- Width 2.0 in
- Height 4.0 in
- Mounting Type Plug-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DXG-KEY-HOLDER
- Zoro # G0121241
- UPC # 786685895154
- Country of Origin China
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 4.0 in |
Width | 2.0 in |
Height | 4.0 in |
Overall Width | 2 in |
Overall Depth | 4 in |
Overall Height | 4 in |
Details
Item | Remote Keypad Mounting Holder |
For Use With | DG1 Drives |
Mounting Type | Plug-In |
Phase | Three |
Mfr. Stock No. | DXG-KEY-HOLDER |
Description
Remote Keypad Mounting Holder, For Use with Series PowerXL, For Use With DG1 Drives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 OL)
- PNEUMADYNE Toggle Valve, 4 Way, 1/8 In, NPT (FP45-1/8-SR)
- SMC Male Elbow, 90 Deg, 4mm, TubexMale BSPT (KQ2L04-02AS)
- COXREELS Non-Explosion Proof Motor Rewind Reel (1185-2024-E)
- EATON Variable Frequency Drive, 3 HP, 200-230V, Cutler-Hammer (DC1-12011NB-A20CE1)
- EATON Fan Kit, Frame 3, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR3FAN)
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-12015NB-A20CE1)
- EATON Communication Card, Modbus or Johnson (OPTC2)
- EATON Standard Keypad, 4.0in.Dx4.0in.Hx1.0in.W (DXG-KEY-LCD)
- EATON Frame Kit, 10.44in.Dx20.43in.Hx8.06in.W (DXG-ACC-FR3N12KIT)
- EATON Relay Dry Contact, Option Card, Plug-In (DXG-EXT-3RO)
- Eaton Variable Frequency Drives