Shop All Adjustable Frequency Drive Accessories
Eaton
Remote Keypad Cable, 3.0m Cable, Plug-In
Mfr # DXG-CBL-3M0
Zoro # G1917819
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DG1 Drives
- Depth 118.0 in
- Width 0.47 in
- Height 0.55 in
- Cable Type Remote Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DXG-CBL-3M0
- Zoro # G1917819
- UPC # 786685888057
- Country of Origin China
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 118.0 in |
Width | 0.47 in |
Height | 0.55 in |
Cable Length (Meters) | 0.5 |
Cable Length (Ft.) | 1.5 |
Overall Depth | 6 1/2 in |
Overall Height | 2 3/16 in |
Cable Length | 1.5 ft |
Overall Width | 5 3/8 in |
Details
Item | Remote Keypad Cable |
For Use With | DG1 Drives |
Cable Type | Remote Keypad |
Mounting Type | Plug-In |
Phase | 3 |
Mfr. Stock No. | DXG-CBL-3M0 |
Compatible with Manufacturer Part Number | Mfr. No. DG1-32011FB-C21C, Mfr. No. DG1-32012FB-C21C, Mfr. No. DG1-32017FB-C21C, Mfr. No. DG1-32025FB-C21C, Mfr. No. DG1-32031FB-C21C, Mfr. No. DG1-32048FB-C21C, Mfr. No. DG1-32061FN-C21C, Mfr. No. DG1-32075FN-C21C, Mfr. No. DG1-32088FN-C21C, Mfr. No. DG1-32114FN-C21C, Mfr. No. DG1-32143FN-C21C, Mfr. No. DG1-32170FN-C21C, Mfr. No. DG1-323D7FB-C21C, Mfr. No. DG1-326D6FB-C21C, Mfr. No. DG1-327D8FB-C21C, Mfr. No. DG1-34012FB-C21C, Mfr. No. DG1-34016FB-C21C, Mfr. No. DG1-34023FB-C21C, Mfr. No. DG1-34031FB-C21C, Mfr. No. DG1-34038FB-C21C, Mfr. No. DG1-34046FB-C21C, Mfr. No. DG1-34061FN-C21C, Mfr. No. DG1-34072FN-C21C, Mfr. No. DG1-34087FN-C21C, Mfr. No. DG1-34105FN-C21C, Mfr. No. DG1-34140FN-C21C, Mfr. No. DG1-34170FN-C21C, Mfr. No. DG1-342D2FB-C21C, Mfr. No. DG1-343D3FB-C21C, Mfr. No. DG1-344D3FB-C21C, Mfr. No. DG1-345D6FB-C21C, Mfr. No. DG1-347D6FB-C21C, Mfr. No. DG1-349D0FB-C21C |
Description
Remote Keypad Cable, For Use With DG1 Drives, Overall Height 2 3/16 in, Overall Width 5 3/8 in, Overall Depth 6 1/2 in, Mounting Type Plug-In, For Use With Grainger Item Number 40HY75, 40HY76, 40HY78, 40HY81, 40HY83, 40HY84, 40HY86, 40HY87, 40HY90, 40HY91, 40HY92, 40HY95, 40HY97, 40HY99, 40HZ01, 40HZ02, 40HZ04, 40HZ07, 40HZ08, 40HZ09, 40HZ12, 40HZ13, 40HZ15, 40HZ18, 40HZ21, 40HZ22, 40HZ23, 40HZ25, 40HZ27, 40HZ29, 40HZ30, 40HZ33, 40HZ35, For Use with Series PowerXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 21" Outside Length, 1/2" Top Width, 1 Ribs (AX19)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (CB121408)
- BESTORQ Aftermarket ALLOWAY C225 Replacement Belt, C225 (C225)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC100-100SKW)
- EATON Flange Kit, 9.63in.Dx14.96in.Hx6.61in.W (DXG-ACC-FR2N12FK)
- EATON AC Drive Keypad, Remote, 3 in. D (KEYPAD-LOC/REM)
- EATON Fan Kit, Frame 2, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR2FAN)
- EATON Clock Battery, Real Time, Plug-In (DXG-ACC-RTBATT)
- EATON Variable Frequency Drive, 1/2 HP, 200-230V, Cutler-Hammer (DC1-122D3NN-A20CE1)
- EATON Option Card, 3 Relay Output (NO) (OPTB5)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- Eaton Variable Frequency Drives