Shop All Relay Sockets
Eaton
Relay Socket, Finger Safe, Octal, 8 Pin
Mfr # D3PA2
Zoro # G7541685
original price:
$13.17
16% off
new price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Standard
- Base Style - Relay Socket Octal
- Contact Form - Relay Socket DPDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # D3PA2
- Zoro # G7541685
- UPC # 782114159767
- Country of Origin China
- Category Relay Sockets
Dimensions
Width | 1.6 in |
Depth | 2 in |
Width - Relay Socket | 1.6 in |
Length | 2.12" |
Height - Relay Socket | 0.97 in |
Depth - Relay Socket | 2.12 in |
Height | 0.8 in |
Product Height | .8 in |
Product Length/Depth | 2 in |
Product Width | 1.6 in |
Description
Relay Socket, Base Style Octal, Contact Form DPDT, Current Rating 15 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 8, Number of Terminals 8, Pin Shape Round, Socket Type Standard, Mounting Style DIN Rail, Color White, Compatible Relays D3 Series, Compatible with Grainger Part Number 2WFA3, Contact Rating (AC) 10 A @ 300V, 15 A @ 600V, Depth 2 in, Height 0.8 in, Standards CE Marked, cRUus, CSA Certified, RoHS Compliant, UL Listed, Status Indicator None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2CBB)
- TAYMAC Weatherproof Box, Box Accessory, 1 Gang (PSB37550WH)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 1 load, 115A Cu, 90A Al, 600V (9080LBA161101)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 9A, 250V AC, Nonindicating (TR9R)
- EATON Rlay Scket, Fingr Saf, Octl, 11 Pin, 2.16" L (D3PA3)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Octal, 8 Pin, 16A (70-750EL8-1)
- OMRON Relay Scket, Finger Safe, Square, 8 Pin, 10A (PYF08S)
- OMRON Socket, 14 Pin, DIN Rail, 24V, 6A (P7SA-14F)
- DAYTON Relay Socket, Standard, Square, 8 Pin (10E075)
- SQUARE D Plug in relay, Type N, relay socket, 11 blade, double tier, for 8510KU relays, bulk packaged (8501NR82B)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe, Slim Intrfce, 5 Pin (RSLZRA3)
- Eaton Electrical Relays