Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Relay Card - Ms
Mfr # RELAY-MS
Zoro # G0458487
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 5130, 5PX, 9135, Evolution, Evolution S, EX, MX, MX Frame, EX RT
- Type Relay Card
- Operating temperature - min 0°C
- Serial interface DB-9
- Certifications EN 61000-6-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # RELAY-MS
- Zoro # G0458487
- UPC # 743172038135
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Width | 240 mm |
Product Length/Depth | 150 mm |
Product Height | 50 mm |
Details
Item | Relay Card |
For Use With | 5130, 5PX, 9135, Evolution, Evolution S, EX, MX, MX Frame, EX RT |
Type | Relay Card |
Operating temperature - min | 0°C |
Serial interface | DB-9 |
Certifications | EN 61000-6-2 |
Operating temperature - max | 40°C |
Card slot type | Mini-Slot |
Used With | 5130, 5PX, 9135, Evolution, Evolution S, EX, MX, MX Frame, EX RT |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Threaded Adapter for Pressure Sensors (E40107)
- GE Thermal Unit, 12.00 to 13.50A (CR123C137B)
- KH INDUSTRIES 16 AWG 7 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/7-25FT)
- HELI-TUBE 3/8 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 3/8 C YE-100)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- HONEYWELL Replacement Part, BW Icon, BW Icon+, 5V (CP-BAT)
- TRIPP LITE UPS Battery, (2) 12V DC, 9 Ah, Pre-wired (RBC92-2U)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 3.2 Ah, Detachable Cable (6EP1935-6MD11)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- Eaton Uninterruptible Power Supplies (UPS) Accessories