Shop All Blower Motors and Parts
Eaton
Relay 2.4-4.0Amp Overload Relay
Mfr # XTOB004BC1
Zoro # G4067697
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Standards ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
- Overload Relay Current Range 2.4 to 4.0A
- Trip Class - Overload 10
- Reset Type - Relay Auto, Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # XTOB004BC1
- Zoro # G4067697
- Country of Origin Germany
- Category Blower Motors and Parts
Dimensions
Body Height | 3.28 in |
Frame Size | B |
Body Width | 1.76 in |
Body Depth | 1.86 in |
Overall Height | 1.89 in |
Description
IEC Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 4 A, Minimum Overload Relay Current Setting 2.4 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size B, Relay Style IEC, Overload Protection Type Thermal, Phase Three, Standards ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed, Includes Mounting Hardware Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9533-15)
- AMERI-VENT Pipe Gas Vent Dbl Wall 4X18In (4E18)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 3-7/8 In. L (15B3)
- DAYTON Propeller, Dia 6 In, 20 Deg Pitch (2PYN9)
- EATON Relay 16-24A 1N/O 1N/C Overloadrelay (XTOB024CC1)
- EATON Contactor, 24-40A Overload (XTOB040DC1)
- EATON Contactor, 120V 32A 3P W/ Aux (CE15FN3AB)
- EATON Contactor, 208-240V, 30A, 3P (C25DNY130)
- EATON Contactor, 6-10Amp Overload, 1N/O 1N/C, 3P (XTOB010BC1)
- EATON Relay 4-6A Iec Overload Relay B Frme (XTOB006BC1)
- TRANE Blw01139 Blower; Inducer Draft, (BLW01139)
- Eaton Blower Motors and Parts