Shop All Blower Motors and Parts
Eaton
Relay 16-24A 1N/O 1N/C Overloadrelay
Mfr # XTOB024CC1
Zoro # G4067660
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Standards ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
- Frame / Series / Class / Code Frame C
- Reset Type - Relay Auto, Manual
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTOB024CC1
- Zoro # G4067660
- Country of Origin Germany
- Category Blower Motors and Parts
Dimensions
Body Depth | 1.88 in |
Overall Height | 1.89 in |
Body Height | 3.28 in |
Frame Size | C |
Body Width | 1.76 in |
Description
IEC Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 24 A, Minimum Overload Relay Current Setting 16 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size C, Relay Style IEC, Overload Protection Type Thermal, Phase Three, Standards ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed, Includes Mounting Hardware Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Filters for Broan SV03509, V03509, G-8179, -8-15/16 x 9-11/16 x 3/8 (A60760- 2 Pack)
- ACCUMULAIR Pleated Air Filter, 19" x 21" x 1", 4 Pack (FI19X21_4)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way (V46AT-2C)
- PRECISION COILS Heating Coil, 1500cfm, 5.0gpm, 4x17x26" (W1011524N)
- EATON Contactor, 6-10Amp Overload, 1N/O 1N/C, 3P (XTOB010BC1)
- EATON Relay 2.4-4.0Amp Overload Relay (XTOB004BC1)
- EATON Relay 4-6A Iec Overload Relay B Frme (XTOB006BC1)
- EATON Contactor, 24-40A Overload (XTOB040DC1)
- EATON Contactor, 208-240V, 30A, 3P (C25DNY130)
- EATON Contactor, 120V 32A 3P W/ Aux (CE15FN3AB)
- DANFOSS Kpu61 Temp -20/60F SPDT 80"Cap (060L5201)
- Eaton Blower Motors and Parts