Shop All Blower Motors and Parts
Eaton
Relay 10-16A Overload Relay
Mfr # XTOB016CC1
Zoro # G4067633
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Standards ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
- Overload Relay Current Range 10.0 to 16.0A
- Trip Class - Overload 10
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # XTOB016CC1
- Zoro # G4067633
- Country of Origin Germany
- Category Blower Motors and Parts
Dimensions
Overall Height | 1.89 in |
Body Width | 1.76 in |
Body Height | 3.28 in |
Body Depth | 1.88 in |
Frame Size | C |
Description
IEC Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 16 A, Minimum Overload Relay Current Setting 12 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size C, Relay Style IEC, Overload Protection Type Thermal, Phase Three, Standards ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed, Includes Mounting Hardware Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER FLEX Copwtrcn3/4F3/4F24Bulk (7211-24-34FIP)
- SCHNEIDER ELECTRIC Valve Actuator, 24V (MPR-5613)
- DAYTON 42 in Backdraft Damper / Wall Shutter, 42-1/2 in x 42-1/2 in (4FZJ1)
- 3M 16 in. W X 25 in. H X 4-5/16 in. D Polyester 12 MERV Pleated Allergen Air Filter (NDP01-4IN-4)
- EATON Contactor, 24-40A Overload (XTOB040DC1)
- EATON Relay 16-24A 1N/O 1N/C Overloadrelay (XTOB024CC1)
- EATON Relay 4-6A Iec Overload Relay B Frme (XTOB006BC1)
- EATON Relay 2.4-4.0Amp Overload Relay (XTOB004BC1)
- EATON Contactor, 120V 32A 3P W/ Aux (CE15FN3AB)
- EATON Contactor, 208-240V, 30A, 3P (C25DNY130)
- CARRIER Filter Drier Unidirectional (KH42ME060)
- Eaton Blower Motors and Parts