Shop All Power Supplies
Eaton
Redundant DC Power Supply, 24/48V DC, 24V DC, 960W, 40A, DIN Rail
Mfr # PSG960R24RM
Zoro # G8569531
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24/48V DC
- Output Voltage 24V DC
- Output Amps 40A
- Mounting DIN Rail
- Case Material Aluminum Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PSG960R24RM
- Zoro # G8569531
- UPC # 786685878447
- Country of Origin Thailand
- Category Power Supplies
Dimensions
Height | 4.8 in |
Width | 1.97 in |
Depth | 4.76 in |
Product Height | 6.5 in |
Product Width | 3 in |
Product Length/Depth | 6.5 in |
Description
Redundant DC Power Supply, Input Voltage 24 to 48 V DC, Output Voltage 24V DC, Power Rating 960W, Output Amps 40, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 4.8 in, Width 1.97 in, Depth 4.76 in, Series PSG, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 40, IP Rating 20, Output Noise Less Than 50mV, Hold Up Time Greater Than 22 msec, Status Indicator Green DC OK Signal, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Locknut, Steel, 2" Trade Size (EC-200)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 15A, Brn, Toggl (HBL1202)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A30P24G)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-150-10)
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 480W, 20A, DIN Rail (PSG480R24RM)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60N24RP)
- EATON Eaton 5P 1000Va Rackmount 1U Lcd 120V (5P1000R)
- EATON Power Supply (PSG240E24SMB)
- EATON DC Power Supply, 320/600V AC, 24V DC, 120W, 5A, DIN Rail (PSG120F24RM)
- EATON DC Power Supply, 320/600V AC, 24V DC, 960W, 40A, DIN Rail (PSG960F24RM)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- Eaton Power Systems