Shop All Indicator Lights
Eaton
Raised Indicator Light, Yellow, 24VAC/DC
Mfr # C22-L-Y-24
Zoro # G7602357
original price:
$42.85
9% off
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Material of Construction Polycarbonate
- Color Yellow
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # C22-L-Y-24
- Zoro # G7602357
- UPC # 786685897264
- Country of Origin Germany
- Category Indicator Lights
Dimensions
Size | 22mm Mounting dia |
Width | 1.17 in |
Length | 1.17 in |
Height | 2.2 in |
Overall Width | 1.17 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 2.2 in |
Overall Depth | 1.17 in |
Manufacturer Warranty Length | 18 mo |
Description
Flush Panel Light, LED, Polycarbonate, Yellow, Voltage 24V AC/DC, Size 22mm Mounting dia, Electrical Connection Terminal Clamp, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, NEMA Rating 13, 4X, IP Rating IP67, IP69K, Panel Thickness 0.930 in, Standards CSA, EN 60947, IEC-60947, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT STRUT TOPGRIP NUT 1/2"" (RP1010TEG)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 2 Pole, 120/240V AC (Q230)
- SQUARE D Molded Case Circuit Breaker, HDA Series 50A, 3 Pole, 600V AC (HDA360506)
- ZORO SELECT Channel Joiner Strap, Silver (V300JNREG)
- EATON IndicatorLight, Illuminated, White, 22mm (M22-L-W-230W)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- EATON Pilot Light, Press, 120VAC, Red (10250T231NC21)
- EATON Raised Indicator Light, Red, 120VAC (C22-L-R-120)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T201NC1N)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T201NC2N)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, Incandescent (XB4BV33)
- Eaton Switches