Shop All Indicator Lights
Eaton
Raised Indicator Light, Red, 24VAC/DC
Mfr # C22-L-XR-24
Zoro # G7590186
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Red
- Material of Construction Polycarbonate
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # C22-L-XR-24
- Zoro # G7590186
- UPC # 786685896632
- Country of Origin Germany
- Category Indicator Lights
Dimensions
Size | 22mm Mounting dia |
Width | 1.17 in |
Length | 1.17 in |
Height | 2.2 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.17 in |
Overall Height | 2.2 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.17 in |
Description
Flush Panel Light, LED, Polycarbonate, Red, Voltage 24V AC/DC, Size 22mm Mounting dia, Electrical Connection Terminal Clamp, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, NEMA Rating 13, 4X, IP Rating IP67, IP69K, Panel Thickness 0.930 in, Standards CSA, EN 60947, IEC-60947, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-30S-P)
- KANTECH Infrared Motion Sensor (TREX-LT)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 550' Length - Orange (WL904BSP-ORANGE)
- REELCRAFT Reelcraft L 4545 123 3B 12 AWG / 3 Cond x 45ft, 20 AMP, Single Outlet, with Cord, 435 lbs (L 4545 123 3B)
- EATON Raised Indicator Light, Green, 120VAC (C22-L-G-120)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF7)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T197LRP2A)
- EATON Raised Indicator Light, White, 120VAC (C22-L-W-120)
- EATON Cutler-Hammer Pilot Light, Without Lens, 120VAC (10250T181N)
- EATON Raised Indicator Light, Red, 24VAC/DC (C22-L-R-24)
- SIEMENS Pilot Light, Transformer, Amb, 240VAC, 30mm (52PL4H9)
- Eaton Push Buttons & Indicators