Shop All Indicator Lights
Eaton
Raised Indicator Light, Green, 24VAC/DC
Mfr # C22-L-XG-24
Zoro # G7610863
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Green
- Material of Construction Polycarbonate
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # C22-L-XG-24
- Zoro # G7610863
- UPC # 786685896601
- Country of Origin Germany
- Category Indicator Lights
Dimensions
Size | 22mm Mounting dia |
Height | 2.2 in |
Width | 1.17 in |
Length | 1.17 in |
Overall Depth | 1.17 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 2.2 in |
Overall Width | 1.17 in |
Manufacturer Warranty Length | 18 mo |
Description
Flush Panel Light, LED, Polycarbonate, Green, Voltage 24V AC/DC, Size 22mm Mounting dia, Electrical Connection Terminal Clamp, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, NEMA Rating 13, 4X, IP Rating IP67, IP69K, Panel Thickness 0.930 in, Standards CSA, EN 60947, IEC-60947, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 3/0, 500 ft, Black, Nylon Jacket, PVC Insulation (20507002)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8LB)
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D (F3X4LG6)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-G)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T197LRP2A)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF3)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- EATON Cutler-Hammer Pilot Light, Without Lens, 120VAC (10250T181N)
- EATON Pilot Light Complete Unit, LED, White (HT8HFWF7)
- SIEMENS Pilot Light, LED, Transformer, Amb, 240VAC (52PL4H9XB)
- Eaton Indicator Lights