Shop All Indicator Lights
Eaton
Raised Indicator Light, Green, 240VAC
Mfr # C22-L-XG-230
Zoro # G7563412
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Material of Construction Polycarbonate
- Color Green
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # C22-L-XG-230
- Zoro # G7563412
- UPC # 786685896595
- Country of Origin Germany
- Category Indicator Lights
Dimensions
Size | 22mm Mounting dia |
Height | 2.2 in |
Length | 1.17 in |
Width | 1.17 in |
Overall Depth | 1.17 in |
Overall Width | 1.17 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 2.2 in |
Panel Cutout Diameter | 22 mm |
Description
Flush Panel Light, LED, Polycarbonate, Green, Voltage 230V AC, Size 22mm Mounting dia, Electrical Connection Terminal Clamp, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, NEMA Rating 13, 4X, IP Rating IP67, IP69K, Panel Thickness 0.930 in, Standards CSA, EN 60947, IEC-60947, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 2 Conductor Portable Cord 300V 50 ft. BK (01310)
- DAYTON Raised Indicator Light, 22mm, 120V, Red (22NZ06)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (B14-10F)
- HUBBELL Rocker Wall Plate, 1 Outlet Opening, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS26)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T34R)
- EATON Cutler-Hammer Pilot Light, 24VAC, Amber (10250T197LAP24)
- EATON Pilot Light, 120VAC, Clear (10250T34C)
- EATON Raised Indicator Light, White, 24VAC/DC (C22-L-W-24)
- EATON Cutler-Hammer Pilot Light, Without Lens, 120VAC (10250T181N)
- EATON Pilot Light, 120VAC, White (10250T197LWP2A)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M040)
- Eaton Push Buttons & Indicators