Shop All Indicator Lights
Eaton
Raised Indicator Light, Green, 120VAC
Mfr # C22-L-XG-120
Zoro # G7559702
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Material of Construction Polycarbonate
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C22-L-XG-120
- Zoro # G7559702
- UPC # 786685896588
- Country of Origin Germany
- Category Indicator Lights
Dimensions
Size | 22mm Mounting dia |
Width | 1.17 in |
Height | 2.2 in |
Length | 1.17 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.17 in |
Overall Height | 2.2 in |
Overall Width | 1.17 in |
Manufacturer Warranty Length | 18 mo |
Description
Flush Panel Light, LED, Polycarbonate, Green, Voltage 120V AC, Size 22mm Mounting dia, Electrical Connection Terminal Clamp, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, NEMA Rating 13, 4X, IP Rating IP67, IP69K, Panel Thickness 0.930 in, Standards CSA, EN 60947, IEC-60947, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC AdjCurrntSensrRely, 8A, 24-240VAC/DC, 12Pin (RM22JA21MR)
- ABB Low-Voltage Bracket, 1 Gang, Non-Metallic (SC100A)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100VH)
- DWYER INSTRUMENTS Pressure Switch (1950-00-2F)
- EATON Pilot Light Complete Unit, LED, White (HT8HFWF7)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T201NC2N)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T34G)
- EATON IndicatorLight, Illuminated, White, 22mm (M22-L-W-230W)
- EATON Raised Indicator Light, White, 120VAC (C22-L-W-120)
- EATON Pilot Light, 120VAC, Clear (10250T34C)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB15)
- Eaton Switches