Shop All Indicator Lights
Eaton
Raised Indicator Light, Blue, 120VAC
Mfr # C22-L-XB-120
Zoro # G7489352
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Material of Construction Polycarbonate
- Color Blue
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C22-L-XB-120
- Zoro # G7489352
- UPC # 786685896557
- Country of Origin Germany
- Category Indicator Lights
Dimensions
Size | 22mm Mounting dia |
Height | 2.2 in |
Width | 1.17 in |
Length | 1.17 in |
Overall Width | 1.17 in |
Overall Height | 2.2 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.17 in |
Manufacturer Warranty Length | 18 mo |
Description
Flush Panel Light, LED, Polycarbonate, Blue, Voltage 120V AC, Size 22mm Mounting dia, Electrical Connection Terminal Clamp, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, NEMA Rating 13, 4X, IP Rating IP67, IP69K, Panel Thickness 0.930 in, Standards CSA, EN 60947, IEC-60947, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC IC Transformer, 75 kVA, NEMA 3R (T3075K0093BS)
- SQUARE D Switch Fusible, 200A, 240V AC, 3 Poles (QMB324W)
- TY-RAP 3.6" L Miniature Cable Tie Aqua PK 100 (TYZ523M)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Non Hinged Clamp (A101204)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-B)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF3)
- EATON Illuminated Button w/Contacts, 120VAC (10250T828GD2A)
- EATON Pilot Light, Press, 120VAC, Amber (10250T74NA)
- EATON IndicatorLight, Illuminated, White, 22mm (M22-L-W-230W)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T197LGP2A)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M048)
- Eaton Indicator Lights