Shop All Circuit Breakers
Eaton
Qb Thermal Magnetic Circuit Breaker 3-Pole 50 Amps
Mfr # QBHW3050H
Zoro # G812415129
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # QBHW3050H
- Zoro # G812415129
- UPC # 786679393451
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Quicklag Type Qbhw 3-Pole Industrial Miniature Circuit Breaker Is Rated At 50-Amps At 40 Deg C And 240-Volt Ac. Interrupt Rating Of This Circuit Breaker Is 22-Kilo-Amps At 240-Volt Ac. Circuit Breaker Accommodates Copper/Aluminum Wire Of Size 14 - 4-Awg. This 3-Phase Thermal-Magnetic Circuit Breaker Offers Extended Tang Line Terminal Connection For Easy Installation. It Measures 3.8-Inch X 3.2 X 4.7-Inch. Bolt-On Mounting Circuit Breaker I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 4 in (5503-24-00)
- CALBRITE Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS (S60700LT00)
- MUTUAL INDUSTRIES Electrical Box Cover, non-woven polypropylene filter geotextile, Inlet Cover (17682)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (LY2N-AC220/240)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 3 Pole, 277/480V AC, C Curve (FAZ-C25/3-NA)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG23F0020TFFL)
- EATON Circuit Breaker, PDG Series 60A, 3 Pole, 600V AC, A Curve (PDG23G0060TFFL)
- EATON Circuit Breaker, FAZ Series 63A, 3 Pole, 277/480V AC, C Curve (FAZ-C63/3)
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFCAF115PN)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120)
- SIEMENS Circuit Breaker, 5SY6 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY61106)
- Eaton Circuit Breakers