Shop All Circuit Breakers
Eaton
Qb Thermal Magnetic Circuit Breaker 3-Pole 40 Amps
Mfr # QBHW3040H
Zoro # G112415126
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # QBHW3040H
- Zoro # G112415126
- UPC # 786679393406
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Quicklag Type Qbhw 3-Pole Industrial Miniature Circuit Breaker Is Rated At 40-Amps At 40 Deg C And 240-Volt Ac. Interrupt Rating Of This Circuit Breaker Is 22-Kilo-Amps At 240-Volt Ac. Circuit Breaker Accommodates Copper/Aluminum Wire Of Size 14 - 4-Awg. This 3-Phase Thermal-Magnetic Circuit Breaker Offers Extended Tang Line Terminal Connection For Easy Installation. It Measures 3.8-Inch X 3.2 X 4.7-Inch. Bolt-On Mounting Circuit Breaker I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.525 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7323-12)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA9)
- EATON Circuit Breaker, BRN Series 15A, 1 Pole, 120/240V AC (BRN115GF)
- EATON Molded Case Circuit Breaker, FD Series 30A, 3 Pole, 600V AC (FD3030)
- EATON Circuit Breaker, FAZ Series 3A, 2 Pole, 277/480V AC, C Curve (FAZ-C3/2)
- EATON Circuit Breaker, PDG Series 100A, 2 Pole, 600V AC, A Curve (PDG22G0100TFFL)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13C0020TFFJ)
- EATON Miniature Circuit Breaker, GHB Series 40A, 3 Pole, 277/480V AC (GHB3040)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHT2020)
- Eaton Circuit Breakers