Shop All Circuit Breakers
Eaton
Qb Thermal Magnetic Circuit Breaker 2-Pole 60 Amps
Mfr # QBHW2060
Zoro # G212415163
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # QBHW2060
- Zoro # G212415163
- UPC # 786679392904
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Quicklag Type Qbhw 2-Pole Industrial Miniature Circuit Breaker Is Rated At 60-Amps At 40 Deg C And 120/240-Volt Ac. Interrupt Rating Of This Circuit Breaker Is 22-Kilo-Amps At 120/240-Volt Ac. Circuit Breaker Accommodates Copper/Aluminum Wire Of Size 8 - 1/0-Awg. This 1-Phase Thermal-Magnetic Circuit Breaker Offers Extended Tang Line Terminal Connection For Easy Installation. It Measures 3.9-Inch X 2.3 X 4.8-Inch. Bolt-On Mounting Circuit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Straight Blade Connector, 5-20R, 20A, 125V (HBL1533)
- HUBBELL GFCI Rceptcle, Commer., Wht, 20A, 1 HP (GFTRST20WNL)
- ILSCO Surecrimp Copper Compression Sleeve, PK2 (CTL-2-EC)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, White (6725)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRCAF115CS)
- EATON Circuit Breaker, FAZ Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, D Curve (FAZ-D5/3-NA)
- EATON Miniature Circuit Breaker, FAZ-RT Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3-RT)
- EATON Miniature Circuit Breaker, GHB Series 80A, 2 Pole, 277/480V AC (GHB2080)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 2 Pole, Not Rated, C Curve (FAZ-C3/2-NA-DC)
- GE Molded Case Circuit Breaker, THQL Series 70A, 2 Pole, 120/240V AC (THQL2170)
- Eaton Circuit Breakers