Shop All Circuit Breakers
Eaton
Qb Thermal Magnetic Circuit Breaker 2-Pole 20 Amps
Mfr # QBHW2020
Zoro # G912415180
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # QBHW2020
- Zoro # G912415180
- UPC # 786679392553
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Quicklag Type Qbhw 2-Pole Industrial Miniature Circuit Breaker Is Rated At 20-Amps At 40 Deg C And 120/240-Volt Ac. Interrupt Rating Of This Circuit Breaker Is 22-Kilo-Amps At 120/240-Volt Ac. Circuit Breaker Accommodates Copper/Aluminum Wire Of Size 14 - 4-Awg. This 1-Phase Thermal-Magnetic Circuit Breaker Offers Extended Tang Line Terminal Connection For Easy Installation. It Measures 3.7-Inch X 2.2 X 4.8-Inch. Bolt-On Mounting Circuit B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249WH)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (786)
- EATON Thermal Unit, 1.40 to 1.54A (FH19)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. YL (02462.35.05)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 3 Pole, 277/480V AC, C Curve (FAZ-C30/3-NA)
- EATON Molded Case Circuit Breaker, JG Series 175A, 3 Pole, 600V AC (JGE3175FAG)
- EATON Circuit Breaker, FAZ Series 40A, 3 Pole, 277/480V AC, D Curve (FAZ-D40/3)
- EATON Miniature Circuit Breaker, GHB Series 20A, 2 Pole, 277/480V AC (GHB2020)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13F0020TFFJ)
- EATON Circuit Breaker, FAZ Series 15A, 1 Pole, 277/480V AC, D Curve (FAZ-D15/1-SP)
- GE Molded Case Circuit Breaker, TEYD Series 40A, 1 Pole, 277/480V AC (TEYD1040B)
- Eaton Circuit Breakers