Shop All Circuit Breakers
Eaton
Qb Gfci Circuit Breaker Single-pole 20 Amps with Wire Size: #14-4 AWG
Mfr # QB1020GF
Zoro # G212415316
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # QB1020GF
- Zoro # G212415316
- UPC # 786680222498
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Quicklag 1-Pole Type Qbgft Ground Fault Circuit Breaker Has A Current Rating Of 20-Amps Voltage Rating Of 120/240-Volts And Interrupt Rating Of 10-Kilo-Amps. It Has Thermal Magnetic And Non-Interchangeable Trip. This Bolt-On Mountable Breaker Measures 4-Inch X 3-1/2-Inch X 1-Inch. The Breaker Meets Ul And Csa Standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- DAYTON Push Button Control Station, Up/Down, 25mm (20C795)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J80604CHSC)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483611H)
- EATON Circuit Breaker, PDD Series 150A, 3 Pole, 240V AC, A Curve (PDD23G0150TFFL)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 3 Pole, 480V AC (EHD3050)
- EATON Molded Case Circuit Breaker, EHD Series 70A, 3 Pole, 480V AC (EHD3070)
- EATON Circuit Breaker, FAZ Series 50A, 2 Pole, 277/480V AC, D Curve (FAZ-D50/2)
- EATON Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (154292)
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFP115AF)
- SQUARE D Molded Case Circuit Breaker, HDL Series 25A, 3 Pole, 600V AC (HDL36025)
- Eaton Circuit Breakers