Shop All Circuit Breakers
Eaton
Qb Gfci Circuit Breaker Single-pole 20 Amps
Mfr # QBHGFT1020
Zoro # G012415172
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # QBHGFT1020
- Zoro # G012415172
- UPC # 786680131035
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Type Qbhgft 1-Pole Branch Circuit Breaker Is Rated At 20-Amps And 120-Volt Ac. Interrupt Current Rating Of This Circuit Breaker Is 22-Kilo-Amps. This Circuit Breaker With A Trip Sensitivity Of 5-Milli-Amps Features Li Non-Interchangeable And Thermal-Magnetic Trip To Offer Overcurrent Protection For Sensitive Equipment. This 1-Phase Bolt-On Mountable Circuit Breaker Has Load Side Lug Terminal Connection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SPDT Limit Switch Wobble Stick, Nema Rating: 1, 2, 3, 4, 5 (ZE-NJ-2S)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 90 to 2900 psi, Standard Action (9012GCW2)
- PANDUIT Ferrule, 14 AWG, PP, 15/32in., PK500 (FSD80-8-D)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- EATON Molded Case Circuit Breaker, LG Series 350A, 3 Pole, 600V AC (LGE3350FAG)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, C Curve (FAZ-C30/2-NA)
- EATON Enclosed Circuit Breaker, ECC Series 200A, 2 Pole, 200V AC (ECCVH200R)
- EATON Circuit Breaker, FAZ Series 32A, 2 Pole, 277/480V AC, D Curve (FAZ-D32/2)
- EATON Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120CS)
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFCAF115PN)
- SIEMENS Circuit Breaker (3VU1300-0MN00)
- Eaton Circuit Breakers