Shop All Circuit Breakers
Eaton
Qb Gfci Circuit Breaker 2-Pole 30 Amps
Mfr # QBGFT2030
Zoro # G112415270
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # QBGFT2030
- Zoro # G112415270
- UPC # 786676026734
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Quicklag Type Qbgft 2-Pole 1-Phase Thermal-Magnetic Ground Fault Circuit Breaker With 5-Milli-Amp Sensitivity Is Rated At 30-Amps And 120/240-Volt Ac. Interrupt Current Rating Of This Circuit Breaker Is 10-Kilo-Amps. It Accommodates Copper/Aluminum Wire Of Size 14 - 4-Awg. This Ground Fault Circuit Breaker With Extended Tang Line Terminal Connection Offers Bolt-On Mounting. It Measures 4.5-Inch X 2.75-Inch X 2-Inch. Ground Fault Circuit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 30A, Fast-Acting, 500V AC, Cylindrical (FWH-30A14F)
- POWER FIRST 100 ft. 12/3 Lighted Extension Cord SJTW (21RJ53)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT271)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRJ2)
- EATON Circuit Breaker, FAZ Series 32A, 2 Pole, 277/480V AC, D Curve (FAZ-D32/2)
- EATON Bab Thermal 60 Amps Two-pole Magnetic Circuit Breaker (BAB2060)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, B Curve (FAZ-B15/2)
- EATON Circuit Breaker, CH Series 15A, 1 Pole (CHFP115DF)
- EATON Circuit Breaker, BR Series 40A, 4 Pole, 120/240V AC (BQ240240)
- EATON Circuit Breaker, PDG Series 60A, 3 Pole, 600V AC, A Curve (PDG13C0060TFFJ)
- MARINCO Marinco 185050F-01-1 Marine Switchable Reset Circuit Breaker - 50 Amp, Flush Mount (185050F-01-1)
- Eaton Circuit Breakers