Shop All Circuit Breakers
Eaton
Qb Arc Fault / Ground Fault Circuit Breaker
Mfr # QB1020AFGF
Zoro # G112415164
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # QB1020AFGF
- Zoro # G112415164
- UPC # 786670009016
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton 1-Pole Type Qb Dual Function Ground Circuit Breaker Has Voltage Rating Of 10-Volts And Current Rating Of 20-Amps At 60-Hz. It Has Interrupt Rating Of 10-Kilo-Amps. The Bolt-On Mountable Circuit Breaker Measures 6.1-Inch X 3.5-Inch X 1.25-Inch. This Circuit Breaker Withstands A Temperature Range From -31 To 150 Deg F. The Ground Circuit Breaker Meets Ul 943 E45310 Standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V32)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-6)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30251)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 2 Pole, 277/480V AC, C Curve (FAZ-C2/2-NA)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 1 Pole, 277V AC (EHD1050)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-SP)
- EATON Circuit Breaker, FAZ Series 25A, 2 Pole, 277/480V AC, D Curve (FAZ-D25/2)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 8A, 2 Pole, 277/480V AC, C Curve (FAZ-C8/2-NA)
- EATON Miniature Circuit Breaker, FAZ-NA Series 32A, 1 Pole, 277/480V AC, D Curve (FAZ-D32/1-NA-SP)
- Eaton Circuit Breakers