Shop All Circuit Breakers
Eaton
Qb Afci Circuit Breaker
Mfr # QB1020CAF
Zoro # G112415089
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # QB1020CAF
- Zoro # G112415089
- UPC # 786685514437
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton 1-Pole Type Qbcaf Arc Fault Circuit Breaker Has Voltage Rating Of 120/240-Volts Ac And Current Rating Of 20-Amps At 60-Hz. It Has Interrupt Rating Of 10-Kilo-Amps At 120/240-Volts Ac. The Bolt-On Mountable Circuit Breaker Has Width Of 0.99-Inch. This Circuit Breaker Withstands A Temperature Range From -31 To 66 Deg C. The Arc Fault Circuit Breaker Is Ul 1699 Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (PTN0.13BK500)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 10.00x10.00x (F1010G12)
- 3M 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (MNG10-8FX)
- EATON Miniature Circuit Breaker, GHB Series 40A, 3 Pole, 277/480V AC (GHB3040)
- EATON Miniature Circuit Breaker, GHB Series 60A, 3 Pole, 277/480V AC (GHB3060)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13M0020TFFJ)
- EATON Circuit Breaker, PDG Series 15A, 3 Pole, 600V AC, A Curve (PDG23G0015TFFL)
- EATON Molded Case Circuit Breaker, EHD Series 100A, 3 Pole, 480V AC (EHD3100)
- EATON Miniature Circuit Breaker, GHB Series 50A, 1 Pole, 277V AC (GHB1050)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250NB)
- Eaton Circuit Breakers