Shop All Transformers
Eaton
Pwrsure 700 208/208V 100Kva
Mfr # TBL-100K-6
Zoro # G9529864
product price: $52,325.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$52,325.99
Free 30-Day Returns
Key Features
- Input Voltage 208 Vac
- Phase Three-phase
- Product Width 34.4 in
- Indicators Reg volt (3 green on phase), over temp cond (red)
- Topology Line conditioner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # TBL-100K-6
- Zoro # G9529864
- UPC # 743172022653
- Country of Origin Unknown
- Category Transformers
Dimensions
Product Width | 34.4 in |
Product Height | 76 in |
Product Length/Depth | 35.5 in |
Details
Input Voltage | 208 Vac |
Phase | Three-phase |
Indicators | Reg volt (3 green on phase), over temp cond (red) |
Topology | Line conditioner |
Output | Hardwired |
Operating Temperature | -10° to 40°C |
Efficiency | 97% typical, 95% minimum |
Type | Transformer |
Certifications | FCC Cat. A |
BTU Rating | 11833 BTU/h |
Output voltage | 208Y/120V |
Bypass | Bypass |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Yellow (CAT6A-3YL)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- SQUARE D Single Phase Transformer, 150 VA, NEMA 3R, 55 °C, 120/240V AC, 240/480V AC (150SV1A)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 24V AC (TR40VA003)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D19)
- SQUARE D Single Phase Energy Efficient Transformer, 25 kVA, NEMA 2, 150 °C, 120/240V AC, 600V AC (EE25S3534H)
- DAYTON Control Transformer, 75 VA, 55 °C, 24V AC, 240/480V AC (31EH40)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 24V AC, 208V AC (9070T75D14)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 208/277V AC (31EH13)
- Eaton Power Distribution