Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Pwrk-3 Univ 2-Post 2U Rail Kit
Mfr # 05146726-5591
Zoro # G8867121
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Name 2-Post Rail Kit
- Product Type Mounting Rail Kit
- Compatibility Powerware 1000-2000 VA UPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 05146726-5591
- Zoro # G8867121
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Rail Kit |
Product Name | 2-Post Rail Kit |
Product Type | Mounting Rail Kit |
Compatibility | Powerware 1000-2000 VA UPS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 6 in. Light Duty EZ-Off Cable Tie, Red, 100PK (221029)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 8A, 600V AC, Non-Indicating (KLKR008)
- EATON WIRING DEVICES 30A Twistlock 3Wire Connector (L530C)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/2" x 100FT- Clear (HS2-050-100-CL)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- APC UPS Battery, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, Mfr. No. SMT1000, 24V DC, 11 Ah, Detachable Cable (RBC6)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA412 SOLAR LINEAR)
- SIEMENS UPS Battery, 12N868, 24V DC, 1.2 Ah, Detachable Cable (6EP1935-6MC01)
- TRIPP LITE UPS Battery, (2) 12V DC, 9 Ah, Pre-wired (RBC92-2U)
- Eaton Power Systems