Shop All Transformers
Eaton
Pwr Suppress T100 Rcpt 500Va
Mfr # T100R-0500
Zoro # G1787533
product price: $859.99
/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Certifications cUL Listed
- Product Height 17 in
- Product Length/Depth 17 in
- Type Transformer
- Product Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # T100R-0500
- Zoro # G1787533
- UPC # 743172021175
- Country of Origin Unknown
- Category Transformers
Dimensions
Product Height | 17 in |
Product Length/Depth | 17 in |
Product Width | 13 in |
Details
Certifications | cUL Listed |
Type | Transformer |
Compliances | Meets FCC Category A |
Efficiency | 93-97% typical |
Topology | Line conditioner |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Set Of 2 Keys For 421E Key (ZBG421E)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133371)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Red color - Nylon - 50 Lbs Tensile Strength (CT261CL-RED)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Brown (HS369-S10-BROWN)
- SQUARE D Control Transformer, 100 VA, Not Rated, 115 °C (9070T100D16)
- ACME ELECTRIC IC Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF252796S)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 28V AC, 115/220V AC (T2885D)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR20VA001)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 208V AC (TR20VA002)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100S)
- DAYTON Control Transformer, 50 VA, 60 °C, 120V AC, 277V AC (4MTL9)
- Eaton Power Distribution