Shop All Transformers
Eaton
Pwr Suppress T100 Rcpt 1Kva
Mfr # T100R-1000
Zoro # G1791191
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compliances Meets FCC Category A
- Product Length/Depth 12 in
- Certifications UL 1012
- Product Width 6.1 in
- Topology Line-interactive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # T100R-1000
- Zoro # G1791191
- UPC # 743172021199
- Country of Origin Unknown
- Category Transformers
Dimensions
Product Length/Depth | 12 in |
Product Width | 6.1 in |
Product Height | 6.49 in |
Details
Compliances | Meets FCC Category A |
Certifications | UL 1012 |
Topology | Line-interactive |
Efficiency | 93-97% typical |
Type | Transformer |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (OLL-1M)
- BEP MARINE Busbar, 650A, 50V DC (777-BB3S-650)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS235)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (5S4F)
- SQUARE D Buck Boost Transformer, 500 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (500SV43B)
- SQUARE D Voltage Transformer, 2 kVA, NEMA 3R, 115 °C, 277V 120/240V (2S8F)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070TF50D2)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 120V AC, 277V AC (9070T200D4)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181050)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ47)
- Eaton Power Distribution