Shop All Uninterruptible Power Supplies (UPS)
Eaton
Pwhr12540W4Fr, 9395 275Kva, 12V Top Terminal (E54), 480 Vdc
Mfr # TL2753E5412101
Zoro # G0148630
product price: $26,671.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$26,671.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # TL2753E5412101
- Zoro # G0148630
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 760A, 3P, 12P Secndary, 600V (16530-3)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762C)
- SIEMENS Circuit Breaker, QP/MP Series 30A, 1 Pole, 120/240V AC (ITEQ130)
- CITEL Surge Protector, 130V, 2 (DS240S-130DC)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- TRIPP LITE UPS, 900 VA, B/Up Time 45 mins, 2 Outlets, Black (TRPINTERNET900U)
- Eaton Uninterruptible Power Supplies (UPS)