Shop All Uninterruptible Power Supplies (UPS)
Eaton
Pw9355 w/ 64-Battery (3-High), 10000Va/9000W, 208Y/120V In/Out
Mfr # KA101213000010
Zoro # G9800649
product price: $17,650.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$17,650.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # KA101213000010
- Zoro # G9800649
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 0.54 to 0.80A, Class 10, 3P (LR2K0305)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Brass, Brushed Finish, Brass (SB6)
- GROTE Pogo Stick, Chrome 40" (81-0130)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 25ft-Red (WL-SW-025-25-RD)
- EATON Eaton 5P 550Va Rackmount 1U Lcd 120V (5P550R)
- EATON Eaton 5P 1500 Va Short Rack 2U (5P1500RC)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- TRIPP LITE UPS System, 800 VA, 7 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS800)
- Eaton Power Systems