Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Pw9355 Parallel Tie, Mis Brkr 225A Mbp,
Mfr # 124100020-002
Zoro # G0423277
product price: $4,140.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,140.99
Free 30-Day Returns
Key Features
- Width 20 IN
- Height 60 IN
- Package Contents 1 panelboard box, interior, and trim
- Output Waveform Sine Wave
- Output Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 124100020-002
- Zoro # G0423277
- UPC # 786685425689
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 20 IN |
Height | 60 IN |
Length | 5.75 IN |
Details
Item | Cabinet |
Package Contents | 1 panelboard box, interior, and trim |
Output Waveform | Sine Wave |
Output Frequency | 50/60 Hz |
Used With | Eaton 9355 10/15kVA UPS |
Enclosure | Nema 1 |
Type | UPS Parallel Tie Cabinet |
Phase (Input) | 120/208 VAC |
User interface | None |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Plug, Black/White, 347/600VAC, 20A (72320NP)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 35 AWG, 1.0 Lbs, 10213' Length, 0.0061" Diameter, Natural (35SNSP)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 42.00x36 (CSPB4236)
- SQUARE D Manual Motor Starter, 16A, 277VAC, 1P (2510FO1P)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS, (RBC52)
- FUNCTIONAL DEVICES-RIB Track Mount, UPS Power Control Center (PSM2RB10)
- BATTERY CLERK AJC® Eaton Powerware PW3110-425VA 12V 7Ah UPS Battery (EATON-POWERWARE PW3110-425VA)
- APC UPS Battery, Mfr. No. SMT2200, SMT3000, SUA5000R5TXFMR, SUA5000RMT5U, 12V DC, Detachable Cable (RBC55)
- APC Replacement Battery Cartridge No. 27 (RBC27)
- Eaton Power Systems