Shop All Uninterruptible Power Supplies (UPS)
Eaton
PW9355-30KVA 127/220V IIN/OUT
Mfr # KB3023200000010
Zoro # G112141308
Free Shipping & Returns
$34,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # KB3023200000010
- Zoro # G112141308
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Gray Guard Ring for E-Stop, 22mm, Gray (M22G-XGPV)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (ISOTEL8 ULTRA)
- DESIGNS OF DISTINCTION Triple Levington Switch Plate - Alder (01453003AL1)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, 1NO, 21A @ 240V AC Contact Rating (V7-1V29E9)
- EATON UPS, 600W, Out: 120V AC , In:120V AC (5P750RC)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- CYBERPOWER 1500VA/900W UPS w/PowerPanel, CP1500AVRT (CP1500AVRT)
- Eaton Power Systems