Shop All Uninterruptible Power Supplies (UPS)
Eaton
Pw9155 Model 8 32 Battery, 2 L5-30R, 2 L14-30R
Mfr # K4081103HMXX000
Zoro # G9777095
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,466.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # K4081103HMXX000
- Zoro # G9777095
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-120)
- GAMPAK Sigma Engineered Solutions ProConnex 3/4 in. D Die-Cast Zinc Set Screw Coupling For EMT (49241)
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Single, 15A 250V, 2-Pole 3-Wire Grounding, 6-15R, White (RR155W)
- EATON Eaton 5P 550Va Rackmount 1U Lcd 120V (5P550R)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON Eaton 5P 1000Va Rackmount 1U Lcd 120V (5P1000R)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- TRIPP LITE Line-Interactive 2U Rack/Tower UPS, 6-Out, 1000 VA, BK (TRPSMC10002URM)
- Eaton Power Systems