Shop All Uninterruptible Power Supplies (UPS)
Eaton
Pw9155 Model 12 64 (3-High) Battery Hard Wired In, Output Connection
Mfr # K4121203KKXX000
Zoro # G9682796
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$15,636.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # K4121203KKXX000
- Zoro # G9682796
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Gray, Ste (LWASK6G)
- NVENT HOFFMAN Swivel Nipples, 4.00x4.00, Gray, Steel (F44WSA)
- MOTORMITE 16-14 Gauge Butt Terminal Blue Butt Connector, 85436 (85436)
- LEVITON Insert Blank Toggle Iv (80700-00I)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- Eaton Power Systems