Shop All Uninterruptible Power Supplies (UPS)
Eaton
Pw9130 2000/3000 120V Ra
Mfr # EBP-1607
Zoro # G7164273
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # EBP-1607
- Zoro # G7164273
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020ZP)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Orange, Nylon Jacket, PVC Insulation (11593105)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Orange (HS365-S100-ORANGE)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-401)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- Eaton Power Systems