Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Pw Rpm 12Kw Iec320-C13/Iec32, Y031130AB100000
Mfr # Y031130AB100000
Zoro # G8863046
product price: $2,919.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,919.99
Free 30-Day Returns
Key Features
- Depth 19.9 in
- Width 17.4 in
- Height 5.2 in
- Compatibility Eaton BladeUPS
- Input voltage 208 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # Y031130AB100000
- Zoro # G8863046
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 19.9 in |
Width | 17.4 in |
Height | 5.2 in |
Details
Item | Rack Power Module |
Compatibility | Eaton BladeUPS |
Input voltage | 208 V AC |
Weight (Approximate) | 30 lb |
Product Type | Power Module |
Product Name | Rack Power Module (RPM) |
Certifications & Standards | FCC Class A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- VAST Safety End Cap, 3-1/4"X1-5/8", Yellow, PK10 (V801NEOCPY-10)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 24V AC, 208V AC (9070T100D14)
- EATON FlushPushButtonOperator, NonIllum, Red, 1NO (M22-D-R-K10)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- APC UPS Battery, Mfr. No. SMT1000, 24V DC, 11 Ah, Detachable Cable (RBC6)
- PRECISION Battery Backup Kit for ELR150 Power Supply (BT150 07 ELR BAT BCKUP KIT 02789 06 ASM)
- CYBERPOWER UPS Battery, CyberPower UPS Systems PR750LCDRM1U, PR1000LCDRM1U, 6V DC, 9 Ah, Pre-Assembled (RB0690X4A)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- Eaton Uninterruptible Power Supplies (UPS) Accessories