Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Pw Rpm 12Kw 5-20R / 5-20R 208V
Mfr # Y03100077100000
Zoro # G8865082
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,839.99
Free 30-Day Returns
Key Features
- Special Features Power equalizer
- Input connection 2.3 kW max
- Product Length/Depth 31 IN
- Product Width 21.5 IN
- Type Rack Power Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # Y03100077100000
- Zoro # G8865082
- UPC # 743172092106
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Length/Depth | 31 IN |
Product Width | 21.5 IN |
Product Height | 16.2 IN |
Cord Length | Hardwired |
Details
Item | Power Module |
Special Features | Power equalizer |
Input connection | 2.3 kW max |
Type | Rack Power Module |
Outlets | 5-20R, 5-20R |
Mounting Direction | Horizontal |
Input Voltage | 208V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 12A, 250V AC, Non-Indicating (FLNR012)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133371)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8C2A4MAU20)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- EREPLACEMENTS Rep Bat 23 For Apc Rbc23 (SLA23-ER)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 12 Ah, Detachable Cable (6EP1935-6MF01)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Br1200G-Fr Br1200Gi Br1300G Br1500G, (APCRBC124-SLA124)
- BATTERY CLERK AJC® APC Back-UPSXS1500 XS 1500 12V 7Ah UPS Battery (APC-BACK-UPSXS1500 XS 1500)
- Eaton Power Systems