Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Pw 9170+ Floor Anchoring Kit
Mfr # ASY-0548
Zoro # G2150439
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 IN
- Width 5.5 IN
- Length 18 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ASY-0548
- Zoro # G2150439
- UPC # 743172001757
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 1 IN |
Width | 5.5 IN |
Length | 18 IN |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mushroom Head, 30mm, Clear (30G479)
- RACO Mud Ring, 899, Square Box (899)
- IFM Wireable M12 connector (E12356)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ2GY)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- TRIPP LITE UPS Replacement Battery, 48VDC, 2U, TL (RBC58-2U)
- EREPLACEMENTS Erplcmnts Repl Rbc4 Batt (SLA4-ER)
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- APC UPS Battery, Mfr. No. SU1400RM2U, ['12V DC' '110V AC'], Detachable Cable (RBC24)
- Eaton Power Systems