Shop All Push Button Enclosures
Eaton
Pushbutton Enclosure, 9.00 in.H, SS
Mfr # 10250TN35
Zoro # G5221526
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material 304 Stainless Steel
- Number of Holes 3
- Conduit Size No Conduit Entrance Holes Provided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250TN35
- Zoro # G5221526
- UPC # 786680125447
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 9.00 in H x 3.50 in W x 3.00 in D |
Height | 9 in |
Width | 3.5 in |
Depth | 3 in |
Product Height | 5.2 in |
Product Width | 5.9 in |
Product Length/Depth | 9.9 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 9 7/8 in |
Overall Width | 5 7/8 in |
Overall Height | 5 3/16 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 12, 3, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 9.00 in H x 3.50 in W x 3.00 in D, Hole Size 30 mm, Material 304 Stainless Steel, Height 9 in, Width 3.5 in, Depth 3 in, Type 3 Element, Mounting Style Surface, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Gold (B 907HS 20)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363011H)
- REZNOR 259780 Time Delay Relay (259780)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 2In (RB300-200A)
- EATON Pushbutton Enclosure, 5.88 in H, Al (E34N2-GR1)
- EATON Pushbutton Enclosure, 30mm, 1 Hole, Plastic (E34N51)
- EATON Pushbutton Enclosure, 5.88 in H, Al (10250TN12)
- EATON Cutler-Hammer Pushbutton Enclosure, 4.00 in. H, Al (10250TN11)
- EATON Station Stop Pushbutton Enclosure (10250H665)
- EATON Cutler-Hammer Pushbutton Enclosure, 3.38 in D, Plastic (10250TN33)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 6 Holes (9001SKYP6)
- Eaton Switches