Shop All Push Button Enclosures
Eaton
Pushbutton Enclosure, 6.63 in. H, Plastic
Mfr # E34N52
Zoro # G8737407
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Polyester
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34N52
- Zoro # G8737407
- UPC # 782114554227
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 6.63 in H x 3.81 in W x 3.38 in D |
Height | 6.63 in |
Width | 3.81 in |
Depth | 3.38 in |
Contact Block Depth | 3.5 in |
Product Width | 4.1 in |
Product Height | 3.8 in |
Product Length/Depth | 5.8 in |
Compatible Contact Block Depth | 3.5 in |
Overall Width | 4 1/8 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Panel Cutout Diameter | 30 mm |
Overall Depth | 5 13/16 in |
Overall Height | 3 13/16 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 12, 3, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 6.63 in H x 3.81 in W x 3.38 in D, Hole Size 30 mm, Material Polyester, Height 6.63 in, Width 3.81 in, Depth 3.38 in, Color Gray, Includes (2) Contact Block Depths, Element, Type Hazardous Location, For Use With E34 and 10250T Eaton Push Buttons, Mounting Style Surface, Contact Block Depth 3.5 in, Standards CE, CSA, FDA 3-A, UL 505
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (ZB4BD2TQ)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (1EGF7)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 16 Gang, Steel (A10N10P)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- EATON Pushbutton Enclosure, 30mm, 1 Hole, Plastic (E34N51)
- EATON Pushbutton Enclosure, 5.88 in H, Al (E34N2-GR1)
- EATON Pushbutton Enclosure, 6.75 in. H, SS (10250TN34)
- EATON Pushbutton Enclosure, 5.88 in H, Al (10250TN12)
- EATON Station Stop Pushbutton Enclosure (10250H665)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in D, 304 SS (E1PBSS)
- Eaton Push Buttons & Indicators