Shop All Push Button Enclosures
Eaton
Pushbutton Enclosure, 5.88 in H, Al
Mfr # 10250TN12
Zoro # G5221447
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Die Cast Zinc
- Number of Holes 2
- Conduit Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TN12
- Zoro # G5221447
- UPC # 786680127113
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | 3/4 in |
Dimensions | 5.88 in H x 3.88 in W x 3.00 in D |
Height | 5.88 in |
Width | 3.88 in |
Depth | 3 in |
Product Width | 5.2 in |
Product Height | 4.1 in |
Product Length/Depth | 6.2 in |
Overall Depth | 6 3/16 in |
Overall Width | 5 3/16 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 4 1/8 in |
Compatible Conduit Size - Maximum | 3/4 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 12, 13, 4, 4X, Conduit Size 3/4 in, Dimensions 5.88 in H x 3.88 in W x 3.00 in D, Hole Size 30 mm, Material Die Cast Zinc, Height 5.88 in, Width 3.88 in, Depth 3 in, Type 2 Element, Mounting Style Surface, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Ultrasonic Sensor, M18, DC PNP, 60-800mm (UGT582)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1241L2)
- REMINGTON INDUSTRIES 1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (1NYBLA25)
- SCHNEIDER ELECTRIC Auxillary Contact, 6A, 2NO (GVAN20)
- EATON Pushbutton Enclosure, 5.88 in H, Al (E34N2-GR1)
- EATON Pushbutton Enclosure, 6.75 in. H, SS (10250TN34)
- EATON Cutler-Hammer Pushbutton Enclosure, 3.38 in D, Plastic (10250TN33)
- EATON Cutler-Hammer Pushbutton Enclosure, 4.00 in. H, Al (10250TN11)
- EATON Station Stop Pushbutton Enclosure (10250H665)
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- WIEGMANN Pushbutton Enclosure, 30mm, 3.50 in. H, SS (PBSS1)
- Eaton Push Button Enclosures