Shop All Push Button Enclosures
Eaton
Pushbutton Enclosure, 3.88 in W, Aluminum
Mfr # E34N11
Zoro # G8737355
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Die Cast Zinc
- Conduit Size 3/4 in
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34N11
- Zoro # G8737355
- UPC # 782113704036
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | 3/4 in |
Dimensions | 4.00 in H x 3.88 in W x 3.00 in D |
Height | 4 in |
Width | 3.88 in |
Depth | 3 in |
Product Height | 3.8 in |
Product Width | 4.2 in |
Product Length/Depth | 5.8 in |
Compatible Conduit Size - Maximum | 3/4 in |
Overall Depth | 5 13/16 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 4 3/16 in |
Overall Height | 3 13/16 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 12, 13, 4, 4X, Conduit Size 3/4 in, Dimensions 4.00 in H x 3.88 in W x 3.00 in D, Hole Size 30 mm, Material Die Cast Zinc, Height 4 in, Width 3.88 in, Depth 3 in, Color Gray, For Use With E34 and 10250T Eaton Push Buttons, Mounting Style Surface, Standards CE, CSA, FDA 3-A, UL 505
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' Weathertight Hub (WTH300)
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5100C)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 90A, 600V AC, Non-Indicating (FLSR090)
- DAYTON Raised Indicator Light, Amber, 120V (22NY53)
- EATON Pushbutton Enclosure, 30mm, 1 Hole, Plastic (E34N51)
- EATON Cutler-Hammer Pushbutton Enclosure, 4.00 in. H, Al (10250TN11)
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- EATON Pushbutton Enclosure, 5.88 in H, Al (10250TN12)
- EATON Station Stop Pushbutton Enclosure (10250H665)
- EATON Pushbutton Enclosure, 5.88 in H, Al (E34N2-GR1)
- WIEGMANN Enclosure, Push Button (PB4)
- Eaton Switches