Shop All Push Button Enclosures
Eaton
Pushbutton Enclosure, 30mm, 4 Holes, Al
Mfr # E34N14
Zoro # G8737382
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Die Cast Zinc
- Conduit Size 1 in
- Number of Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34N14
- Zoro # G8737382
- UPC # 786685925660
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | 1 in |
Dimensions | 9.63 in H x 3.88 in W x 3.00 in D |
Height | 9.63 in |
Width | 3.88 in |
Depth | 3 in |
Product Height | 5 in |
Product Width | 5.9 in |
Product Length/Depth | 10 in |
Overall Depth | 10 in |
Compatible Conduit Size - Maximum | 1 in |
Overall Height | 5 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 5 7/8 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 4, NEMA Rating 12, 13, 4, 4X, Conduit Size 1 in, Dimensions 9.63 in H x 3.88 in W x 3.00 in D, Hole Size 30 mm, Material Die Cast Zinc, Height 9.63 in, Width 3.88 in, Depth 3 in, Color Gray, For Use With E34 and 10250T Eaton Push Buttons, Mounting Style Surface, Standards CE, CSA, FDA 3-A, UL 505
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell iStation Mounting Box for Keystone Module - Light Almond, Office White (HSB1OW)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs., Polymer Concrete (PG1118HA0009)
- JONARD TOOLS Fiber Wipes, Optical Fiber Cleaning, PK50 (FW-50)
- EATON Pushbutton Enclosure, 30mm, 1 Hole, Plastic (E34N51)
- EATON Station Stop Pushbutton Enclosure (10250H665)
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- EATON Cutler-Hammer Pushbutton Enclosure, 3.38 in D, Plastic (10250TN33)
- EATON Pushbutton Enclosure, 5.88 in H, Al (10250TN12)
- EATON Pushbutton Enclosure, 5.88 in H, Al (E34N2-GR1)
- ALLEN BRADLEY Pilot Light Assembly Pushbutton Enclosure (800R-3HZ4R)
- Eaton Push Button Enclosures