Shop All Push Button Enclosures
Eaton
Pushbutton Enclosure, 30mm, 3 Holes, Al
Mfr # E34N13
Zoro # G8737373
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Die Cast Zinc
- Conduit Size 1 in
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34N13
- Zoro # G8737373
- UPC # 786685925653
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | 1 in |
Dimensions | 7.75 in H x 3.88 in W x 3.00 in D |
Height | 7.75 in |
Width | 3.88 in |
Depth | 3 in |
Product Width | 4.4 in |
Product Height | 3.8 in |
Product Length/Depth | 8.1 in |
Overall Depth | 8 1/8 in |
Overall Height | 3 13/16 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 4 3/8 in |
Compatible Conduit Size - Maximum | 1 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 12, 13, 4, 4X, Conduit Size 1 in, Dimensions 7.75 in H x 3.88 in W x 3.00 in D, Hole Size 30 mm, Material Die Cast Zinc, Height 7.75 in, Width 3.88 in, Depth 3 in, Color Gray, For Use With E34 and 10250T Eaton Push Buttons, Mounting Style Surface, Standards CE, CSA, FDA 3-A, UL 505
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JJS-50)
- SQUARE D Neutral Lug Kit (LK100AN)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 24 in. (EXLK-124)
- SQUARE D Cover Filler Plate, Flush Mount, 3.06 in L, 1.9 in W, 1.21 in D, QO/Homeline (QOFP)
- EATON Pushbutton Enclosure, 6.63 in. H, Plastic (E34N52)
- EATON Pushbutton Enclosure, 5.88 in H, Al (E34N2-GR1)
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- EATON Cutler-Hammer Pushbutton Enclosure, 3.38 in D, Plastic (10250TN33)
- EATON Pushbutton Enclosure, 6.75 in. H, SS (10250TN34)
- EATON Pushbutton Enclosure, 30mm, 1 Hole, Plastic (E34N51)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel (PSL4)
- Eaton Push Button Enclosures