Shop All Push Button Enclosures
Eaton
Pushbutton Enclosure, 3.00 in D, Al
Mfr # E34N1
Zoro # G8737321
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Die Cast Zinc
- Conduit Size 3/4 in
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34N1
- Zoro # G8737321
- UPC # 786685925684
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | 3/4 in |
Dimensions | 4.00 in H x 3.88 in W x 3.00 in D |
Height | 4 in |
Width | 3.88 in |
Depth | 3 in |
Product Height | 3.8 in |
Product Length/Depth | 5.8 in |
Product Width | 4.1 in |
Overall Height | 3 13/16 in |
Compatible Conduit Size - Maximum | 3/4 in |
Overall Width | 4 1/8 in |
Overall Depth | 5 13/16 in |
Panel Cutout Diameter | 30 mm |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 12, 13, 4, 4X, Conduit Size 3/4 in, Dimensions 4.00 in H x 3.88 in W x 3.00 in D, Hole Size 30 mm, Material Die Cast Zinc, Height 4 in, Width 3.88 in, Depth 3 in, Color Gray, For Use With E34 and 10250T Eaton Push Buttons, Mounting Style Surface, Standards CE, CSA, FDA 3-A, UL 505
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Cable, 500ft, .14 Dia, 150V, CL2 (553030501)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, C Curve (FAZ-C10/1-SP)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.50- 1.70", 2", Steel (BDSR150)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - Clear (HS369-S25-CLEAR)
- EATON Cutler-Hammer Pushbutton Enclosure, 4.00 in. H, Al (10250TN11)
- EATON Station Stop Pushbutton Enclosure (10250H665)
- EATON Pushbutton Enclosure, 5.88 in H, Al (10250TN12)
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- EATON Pushbutton Enclosure, 5.88 in H, Al (E34N2-GR1)
- EATON Cutler-Hammer Pushbutton Enclosure, 3.38 in D, Plastic (10250TN33)
- WIEGMANN Pushbutton Enclosure, 22mm, 2 Holes, Steel (PBGX2)
- Eaton Push Buttons & Indicators