Shop All Push Button Control Stations
Eaton
Pushbutton Enclosure, 2.20 in H, Polymer
Mfr # M22-I4-PG
Zoro # G7468142
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Requires use of base mounted contact blocks
- Illuminated / Non-Illuminated Non-illuminated
- Color Black, White
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Series M22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-I4-PG
- Zoro # G7468142
- UPC # 786685899848
- Country of Origin Germany
- Category Push Button Control Stations
Dimensions
Size | 22.5 mm |
Depth | 3.15 in |
Conduit Size | 1 in |
Hole Size | 22 mm |
Width | 7.32 in |
Height | 2.2 in |
Length | 7 in |
Dimensions | 2.20 in H x 7.32 in W x 3.15 in D |
Product Width | 3.5 in |
Product Height | 2.5 in |
Overall Width | 3 1/2 in |
Panel Cutout Diameter | 22 mm |
Compatible Conduit Size - Maximum | 1 in |
Overall Depth | 7 in |
Overall Height | 2 1/2 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 4, NEMA Rating 1, 13, 2, 3, 4, 4X, Conduit Size 1 in, Dimensions 2.20 in H x 7.32 in W x 3.15 in D, Hole Size 22 mm, Material Polymer, Height 2.2 in, Width 7.32 in, Depth 3.15 in, Color Black, White, Mounting Style Surface, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Breaker-Circ 15A Thermal, #420815-1 (420815-1)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- EATON Cutler-Hammer Pilot Light, LED, 24VAC/DC, Green (10250T197HLGP24)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BL, Voltage: 60 V (87-6010)
- EATON Pushbutton Enclosure, 3.15 in D, Plastic (M22-I3-PG)
- EATON Pushbutton Enclosure, 2.83 in W, Polymer (M22-I1-PG)
- EATON Push Buttn Cntrol Station, 1NO, Mshrm Head (M22-C1-M13H)
- EATON Pushbutton Enclosure, 6.02 in W, Polymer (M22-I2-PG)
- EATON Palm Switch Control Station, 1NO/1NC, 22mm (FAK-S-KC11-I)
- EATON Pushbutton Enclosure, 2.83 in W, Plastic (M22-IY1-PG)
- LEVITON Lv Switch 4 Btn White (LVS-4W)
- Eaton Push Buttons & Indicators