Shop All Push Button Enclosures
Eaton
Pushbutton Enclosure, 11.25 in. H, SS
Mfr # 10250TN36
Zoro # G5223206
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material 304 Stainless Steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TN36
- Zoro # G5223206
- UPC # 786680125461
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 11.25 in H x 3.50 in W x 3.00 in D |
Height | 11.25 in |
Width | 3.5 in |
Depth | 3 in |
Product Width | 4.8 in |
Product Length/Depth | 19.4 in |
Product Height | 4.1 in |
Overall Width | 4 13/16 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 4 1/8 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Depth | 19 3/8 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 4, NEMA Rating 12, 3, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 11.25 in H x 3.50 in W x 3.00 in D, Hole Size 30 mm, Material 304 Stainless Steel, Height 11.25 in, Width 3.5 in, Depth 3 in, Type 4 Element, Mounting Style Surface, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (B14-8)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 30A 277V AC, 2-Pole 3-Wire Grounding, L7-30P, Screw Terminal, Black and White (HBL2631)
- ZSI SVW Loop Clamp, 3/8x3/4", 0.406" Hole (SVW-06)
- VAST Springless Nut, 1/2"-13"X3/8" EG, PK100 (V221 1/2-100)
- EATON Pushbutton Enclosure, 5.88 in H, Al (E34N2-GR1)
- EATON Cutler-Hammer Pushbutton Enclosure, 4.00 in. H, Al (10250TN11)
- EATON Pushbutton Enclosure, 30mm, 1 Hole, Plastic (E34N51)
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- EATON Station Stop Pushbutton Enclosure (10250H665)
- EATON Pushbutton Enclosure, 5.88 in H, Al (10250TN12)
- WIEGMANN Pushbutton Enclosure, 4.34" H, 22mm Hole (HW-PN4X1PB-22)
- Eaton Push Button Enclosures