Shop All Push Button Enclosures
Eaton
Pushbutton Enclosure, 11.13 in., 4 Holes
Mfr # E34N54
Zoro # G8737425
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Polyester
- Number of Holes 4
- Conduit Size No Conduit Entrance Holes Provided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34N54
- Zoro # G8737425
- UPC # 782114554241
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 11.13 in H x 3.81 in W x 3.38 in D |
Height | 11.13 in |
Width | 3.81 in |
Depth | 3.38 in |
Contact Block Depth | 3.5 in |
Product Height | 4.5 in |
Product Width | 4.5 in |
Product Length/Depth | 12 in |
Overall Height | 4 1/2 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Compatible Contact Block Depth | 3.5 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 12 in |
Overall Width | 4 1/2 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 4, NEMA Rating 12, 3, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 11.13 in H x 3.81 in W x 3.38 in D, Hole Size 30 mm, Material Polyester, Height 11.13 in, Width 3.81 in, Depth 3.38 in, Color Gray, For Use With E34 and 10250T Eaton Push Buttons, Mounting Style Surface, Contact Block Depth 3.5 in, Standards CE, CSA, FDA 3-A, UL 505
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG A Brass 3 Postion Switch 2 Cir, #420400-1 (420400-1)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor Green (2359)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-1/0-EC)
- HARTING Rectangular Connector Housing, 80 mm L (09300060301)
- EATON Station Stop Pushbutton Enclosure (10250H665)
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- EATON Pushbutton Enclosure, 5.88 in H, Al (E34N2-GR1)
- EATON Pushbutton Enclosure, 30mm, 1 Hole, Plastic (E34N51)
- EATON Cutler-Hammer Pushbutton Enclosure, 4.00 in. H, Al (10250TN11)
- EATON Pushbutton Enclosure, 5.88 in H, Al (10250TN12)
- APPLETON ELECTRIC Hazardous Location Cover, (2) 3/4in. Open (ESKB-2PBQ)
- Eaton Switches