Shop All Indicator Lights
Eaton
Push to Test Pilot Light, No Lens, LED
Mfr # 10250T297L
Zoro # G5268952
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
- Lens Material No Lens Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T297L
- Zoro # G5268952
- UPC # 786680119606
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 0.01 in |
Height | 0.01 in |
Length | 0.01 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 24V AC, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 24V AC, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKD2121N12)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Nickel, 15A Kit (RCT200NI)
- HOFFMAN Pushbutton Enclosure, 30mm, 1 Hole, Plastic (VM433-PBS1)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF3)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-Y)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T201NC2N)
- EATON Raised Indicator Light, White, 120VAC (C22-L-W-120)
- EATON Pilot Light Complete Unit, LED, White (HT8HFWF7)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF3)
- SCHNEIDER ELECTRIC Pilot Light, Blue, LED Lamp Type (XB7EV06GP)
- Eaton Indicator Lights