Shop All Push Button Switches
Eaton
Push Button operator, 30 mm, Red
Mfr # HT8CBR
Zoro # G3918914
original price:
$97.49
13% off
new price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8CBR
- Zoro # G3918914
- UPC # 782113682303
- Country of Origin Dominican Republic
- Category Push Button Switches
Dimensions
Size | 30 mm |
Product Height | 2 in |
Product Width | 2.25 in |
Product Length/Depth | 3.5 in |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 40 mm |
Overall Depth | 3.5 in |
Overall Width | 2.25 in |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Mushroom Head Push Button, 30 mm, Maintained/Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Red, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Allen Bradley Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 12A, 600V AC, Non-Indicating (LPS-RK-12SP)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 25' Length, 0.0320" Diameter, Silver (20N8025)
- LEVITON Receptacle (5325-W)
- ITT CANNON ER 4C 48 SKT PLUG (MS3106F2422SX)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8CBRAB)
- EATON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (M22M-DRP-R-K11)
- EATON Push Button operator, 22 mm, Black (M22M-DRH-S)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8ABRB)
- EATON Push Button operator, 22 mm, Green (M22M-DP-G)
- EATON Push Button operator, 22 mm, Green (M22M-DH-G-GB1)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR5R)
- Eaton Switches