Shop All Push Button Switches
Eaton
Push Button operator, 30 mm, Red
Mfr # HT8AAR
Zoro # G4031666
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8AAR
- Zoro # G4031666
- UPC # 782113556765
- Country of Origin Dominican Republic
- Category Push Button Switches
Dimensions
Size | 30 mm |
Product Width | 2.1 in |
Product Length/Depth | 2.4 in |
Product Height | 3.2 in |
Overall Width | 2.1 in |
Overall Height | 3.2 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.4 in |
Manufacturer Warranty Length | 1 yr |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Red, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Allen Bradley Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEE9)
- CAROL 10 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02427.35T.05)
- D-LINE Light Duty Gray Floor Cover, 5/16 in (CC-4)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PP2A2G)
- EATON ExtendedPushButton, Yellow, Non-Illum, 22mm (M22-DGH-Y)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8CBRAB)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K01)
- EATON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (M22M-DRP-R-K11)
- EATON Ill Mom Pb Guarded Extd Yel, 22.5 mm, Green (M22-DGLH-G)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Black (HT8AEHB)
- SCHNEIDER ELECTRIC Flush Push Button Operator, 30 mm, 1NO, Black (9001SKR1BH5)
- Eaton Push Buttons & Indicators